Sunward® 60 x 42 in. Thermal Air Drop-In Bathtub with Reversible Drain in Almond

Part #K1162-S1-47  |  Item #4336927  |  Manufacturer Part #1162-S1-47

Discontinued

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain
  • Under mountable
  • Textured bottom surface

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

Application: Residential

Basin Length: 43 in

Basin Width: 21-9/16 in

Bathtub Shape: Oval

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 57 gal

Collection: Sunward®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Reversible

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Number of Occupants: 1

Origin: Domestic

Overall Height: 20 in

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in x 20 in

Soaking Depth: 15 in

UL Listed: Yes

Volts: 120V

Weight: 110