72 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit
Sunward® 72 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- End drain location
- Generous 6' oval shape provides an incredibly spacious bathing area
- Under-mount installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- No