72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit
This product has been replaced by
Manufacturer Part #1165-S1-96
Sunward® 72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20 in
- Drain Location:
- Reversible
- Faucet Included:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Included:
- Yes
- Size:
- 72 in x 42 in x 20 in
- Soaking Depth:
- 15 in
- Style:
- Modern
- Weight:
- 75 lb
- Width:
- 42 in