72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Sunward® 72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Electronic keypad
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Textured bottom surface
- End drain
- Under mountable
- Molded lumbar support and armrests offer extra comfort while bathing
- Generous 6' oval shape provides an incredibly spacious bathing area
Specifications
- ADA Compliant:
- No
- AMP:
- 5, 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 20 in
- Horsepower:
- 1/2 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- ExoCrylic™, Acrylic
- Number of Jets:
- 120
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W