72 x 42 in. Whirlpool Drop-In Bathtub with End Drain and with Reversible Drain in White
Sunward® 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain and with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Under mountable
- Molded lumbar supports and armrests offer extra comfort while bathing
- End drain
- Generous 6' oval shape provides an incredibly spacious bathing area
- Hydromassage flow and direction can be controlled at each jet
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End, Universal
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 65 W