KOHLER

Sunward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

Part #K1164-0  |  Manufacturer Part #1164-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain
  • Under mountable

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Oval

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 75 gal

Collection: Sunward®

Color Finish: White

Color Finish Category: Whites

Cord Length: 26 ft

Drain Location: Reversible

Height: 21 in

IAPMO Listed: Yes

Installation Type: Undermount

Material: Acrylic

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: Yes

Volts: 120V