66 x 42 in. Soaker Drop-in Bathtub with End Drain in Biscuit
Sunward® 66 x 42 in. Soaker Drop-in Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Textured bottom surface
- Oval shape creates a graceful and spacious bathing experience
- Under-mount installation
- End drain location
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-5/8 in
- Basin Shape:
- Oval
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 70 gal
- Collection:
- Sunward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- End
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 16-3/8 in
- UL Listed:
- Yes
- cUPC Certified:
- No