Supply Cover in Polished Chrome

Part #K7709-CP  |  Item #517638  |  Manufacturer Part #7709-CP

$ 50.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Solid brass
  • Combines with Kohler® console tables
  • Conceals drain in console table installations

Specifications

ADA Compliant: No

Brand Model Compatibility: Console Tables

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Length: 1-5/8 in

NSF Certified: No

Product Type: Supply Cover

Width: 1-5/8 in