Supply Tube Assembly in Vibrant Bright French Gold

You last purchased this on
 
KOHLER

Supply Tube Assembly in Vibrant Bright French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Supply Tube Assembly in Vibrant Bright French Gold

  • Fast #
  • Part #K34172-FB
  • Item #1627998
  • Manufacturer Part #34172-FB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Bright French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler® K-7601 Supply with Stop
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Bright French Gold
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No