16 in. Brass Trip Lever Drain in Vibrant Polished Brass
Swiftflo™ 16 in. Brass Trip Lever Drain in Vibrant Polished Brass
Frequently Purchased Together
Product Details
- For use with 14" to 16" deep baths
- Removable grid strainer
- Includes brass tee and pipe
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Swiftflo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Gauge (metal):
- 17 ga
- Height:
- 26 in
- IAPMO Listed -:
- No
- Length:
- 6-7/8 in
- Material:
- Brass
- Thread Type:
- NPT
- Tub Depth:
- 16 in