20-1/2 in. Brass Trip Lever Drain in Polished Chrome
Swiftflo™ 20-1/2 in. Brass Trip Lever Drain in Polished Chrome
Frequently Purchased Together
Product Details
- For use with 18-1/2" to 20-1/2" deep baths
- Removable grid strainer
- Includes brass tee and pipe
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- Collection:
- Swiftflo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Gauge (metal):
- 20 ga
- Height:
- 18-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Thread Type:
- NPT
- Tub Depth:
- 20-1/2 in