0 items

Kohler Artifacts® Swing Kitchen Faucet with Single Lever Handle

K99262

Color Finish

Starting at $421.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with 8-1/2" swing spout reach
  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Matching Accent™ two-function sidespray with Sweep® spray and BerrySoft® spray
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
9-1/16 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Swing
Trim Only
No
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday