Kohler Symbol® 1.2 gpm Single Lever Handle Tall Lavatory Faucet in Polished Chrome

K19774-4-CP

Manufacturer Part #: 19774-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Flexible supply lines for simplified installation
  • Spout reach is 3-5/8" and spout height is 7-3/8" appropriate for use with vessel sinks
  • Flow rate: 1.2 gpm

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Symbol®
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
No
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday