Bath and Shower Faucet Trim with Push-Button Diverter in Polished Chrome (Less Valve)
Symbol® Bath and Shower Faucet Trim with Push-Button Diverter in Polished Chrome (Less Valve)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 33-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Premium material for durability and reliability
- Fluid organic design complements a wide variety of fixture aesthetics
- Optimal water coverage provided by 5-1/2" diameter sprayface
- Coordinates well with Escale® and Purist® fixture suites
- Easy-to-clean MasterClean™ sprayface resists mineral buildup
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Symbol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Type:
- Push Button Diverter
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 9 in