Kohler

Symbol® Horizontal Bidet Faucet in Polished Chrome

Part #K19481-4-CP  |  Manufacturer Part #19481-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For single-hole installation
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Coordinates well with Escale® and Purist® fixture suites
  • Fluid organic design complements a wide variety of fixture aesthetics

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Horizontal

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Symbol®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 8-1/16 in

Spout Reach: 3-7/16 in

Trim Only: No

WaterSense Labeled: No

Width: 2 in