Kohler Symbol® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

KT18490-4-CP

Manufacturer Part #: T18490-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fluid, organic design complements a wide variety of fixture aesthetics
  • Coordinates well with Escale® and Purist® fixture suites
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Rite Temp® pressure balancing technology maintains water temperature within +/ 3° F
  • Premium material construction for durability and reliability

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Symbol®
Faucet Height
9 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
9 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday