Kohler Symbol® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

KTS18490-4-CP

Manufacturer Part #: TS18490-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This new Kohler® K-TS18490-4 trim replaces the existing Kohler® K-T18490-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Symbol® faucets

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Symbol®
Depth
5-5/16 in
Faucet Height
9 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
9 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday