Single Handle Bathroom Sink Faucet in Vibrant Brushed Nickel
Symbol® Single Handle Bathroom Sink Faucet in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
- Solid brass construction for durability and reliability
- For single-hole installation
- Fluid organic design complements a wide variety of fixture aesthetics
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Coordinates well with Escale® and Purist® fixture collections
- Fluid design lines for easy cleaning
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symbol®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-7/16 in
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2 in