Kohler

Symbol® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #K19480-4-CP  |  Manufacturer Part #19480-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For single-hole installation
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Coordinates well with Escale® and Purist® fixture collections
  • Fluid organic design complements a wide variety of fixture aesthetics
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Symbol®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-7/16 in

Spout Reach: 3-1/2 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 2 in