Single Handle Roman Tub Faucet in Polished Chrome
Symbol® Single Handle Roman Tub Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
- Lever handle
- High-temperature limit setting
- Fluid organic design complements a wide variety of fixture aesthetics
- Coordinates well with Escale® and Purist® fixture suites
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Symbol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-9/16 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 5-3/4 in
- Spout Type:
- Push Button Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 5-7/8 in