Transponder Valve Trim with Single Lever Handle in Polished Chrome
Symbol® Transponder Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Fluid organic design complements a wide variety of fixture aesthetics
- Coordinates well with Escale® and Purist® fixture suites
- Works with valve part number Kohler® K-728 only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Symbol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-1/2 in
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- Width:
- 4-1/2 in