Kohler Symbol® Wall Mount Bath Spout in Vibrant Brushed Nickel

K18485-BN

Manufacturer Part #: 18485-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Completes Symbol® design solution with Kohler® fixtures and accessories
  • Fluid organic design complements a wide variety of fixture aesthetics
  • Coordinates well with Escale® and Purist® fixture collections

SPECIFICATIONS

ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Symbol®
End Connections
NPT
Faucet Part Type
Tub Spout
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
6 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday