Tahoe® Drop-in Basin in Almond

Part #K2895-1-47  |  Item #337796  |  Manufacturer Part #2895-1-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Overflow drain
  • Single-hole faucet drilling
  • The most popular Kohler® cast iron lavatory

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Tahoe®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21 in x 19 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16 in x 12 in x 5 in

Sink Depth: 8-9/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Enameled Cast Iron

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19 in