2-1/4 x 8-11/16 in. Tailored Vanity in Bamboo Twill
Tailored® 2-1/4 x 8-11/16 in. Tailored Vanity in Bamboo Twill
Frequently Purchased Together
Product Details
- Compartmentalizes vanity drawer to maximize storage space and organize items
- Includes removable magnifying mirror
- For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
- Rubber feet allow you to set tray on the countertop during use
- Material: Bamboo
- Compartments for holding makeup brushes and makeup items
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities
- CARB OTC LEED Compliant:
- No
- Collection:
- Tailored®
- Color Finish Category:
- Browns
- Color Finish Name:
- Bamboo
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8-1/4 in
- Material:
- Bamboo
- Width:
- 8-11/16 in