Adjustable Shelf for Tailored Vanities with 2-Door in Oxford Maple
Tailored® Adjustable Shelf for Tailored Vanities with 2-Door in Oxford Maple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- For use with Kohler® K-99500 Jacquard®, Kohler® K-99513 Damask® and Kohler® K-99526 Poplin® vanities
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99500 Jacquard®, K-99513 Damask® and K-99526 Poplin® Vanities
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Tailored®
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford Maple
- Depth:
- 19 in
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Solid Wood, Veneers
- Width:
- 22-3/8 in