0 items

Kohler Stance® Tall Lavatory Faucet with Joystick Single Lever Handle

K14761-4

Color Finish

Starting at $775.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible supply lines for simplified installation
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnish
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Single-handle sink faucet for single-hole installations
  • Solid brass construction and exposed pop-up drain without overflow
  • Solid brass construction for durability and reliability
  • Tall height is ideal for vessel-style sinks

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
6-3/8 in
Spout Type
Fixed, Rigid
Trim Only
No
WaterSense Labeled
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday