KOHLER

Tanager® 1-Hole 2-Bowl Topmount Kitchen Sink in Biscuit

Part #K6491-1-96  |  Manufacturer Part #6491-1-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-rimming Installation
  • Single-hole faucet drilling
  • Double-basin design
  • Crafted of durable KOHLER(R) Cast Iron, guaranteed not to chip, crack or burn
  • A modern sink characterized by clean, contemporary curved lines

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Tanager®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in x 9-5/8 in

Right Bowl Size: 14-5/16 in x 18-3/4 in x 9-5/8 in

Sink Bowl Size: 14-5/16 in x 18-3/4 in x 9-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron