KOHLER
Tanager® 2-Hole 2-Bowl Topmount Rectangular Kitchen Sink in White
Part #K6491-2L-0 | Item #3292140 | Manufacturer Part #6491-2L-0
Product Details
- A modern sink characterized by clean, contemporary curved lines
- Crafted of durable KOHLER(R) Cast Iron, guaranteed not to chip, crack or burn
- Double-basin design
- Single-hole faucet drilling; one accessory hole at left
- Dimensions: 33"L x 22"W
- Basin depth: 9"; roomy basins can fit large pans and Dutch ovens
- Self-rimming installation
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2
Center Size: 16-1/2 in
Collection: Tanager®
Color Finish: White
Color Finish Category: Whites
Drain Location: Corner
Drain Opening: 3-7/8 in
IAPMO Listed: No
Number Of Bowls: 2
Number of Holes: 2 Hole
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 14-5/16 in x 18-3/4 in x 9 in
Shape: Rectangular
Sink Bowl Size: 14-5/16 in x 18-3/4 in x 9 in
Sink Installation Type: Drop-in
Sink Material: Cast Iron
Sink Size Range: 30 in - 35 in