Undermount Utility Sink in White
Tandem® Undermount Utility Sink in White
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance
- A bottom basin rack, soaking pan, and laundry tray are included to provide moveable work areas for soaking, spot treating, and other laundry tasks
- Make your laundry or utility room more efficient with the Tandem utility sink The deep, round basin offers plenty of room for scrubbing and washing
- Includes soaking pan, laundry tray, and bottom basin rack
- 12" depth provides generous workspace
- Single faucet hole on left side
- Single bowl
- Fits minimum 30" apron sink base cabinet
- Includes under-mount installation kit for simplified installation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Tandem®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 16-1/2 in x 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 27-1/2 in x 22 in x 12 in