Tank Lid in White

You last purchased this on
 
KOHLER

Tank Lid in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tank Lid in White

  • Fast #
  • Part #K1036375-T-0
  • Item #2481257
  • Manufacturer Part #1036375-T-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
WaterSense Labeled:
No