Tank Lid in Almond

Part #K1052862-47  |  Item #3169942  |  Manufacturer Part #1052862-47

$ 49.06 EACH
(Pricing is for Almond)

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 8-469/500 in

IAPMO Listed: No

Material: Vitreous China

Style: Traditional

WaterSense Labeled: No

Width: 18-7/8 in