KOHLER
Tank Lid in Almond
Part #K1138565-47 | Item #3998617 | Manufacturer Part #1138565-47
Product Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Almond
Color Finish Category: Neutrals
IAPMO Listed: No
Origin: Domestic
WaterSense Labeled: No