KOHLER
Tank Lid in Almond
Part #K84591-47 | Item #856769 | Manufacturer Part #84591-47
Product Details
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
Brand Model Compatibility: Kohler® Wellworth® K-3577 Toilet
CARB OTC LEED Compliant: No
Color Finish: Almond
Color Finish Category: Neutrals
IAPMO Listed: No
WaterSense Labeled: No