Tank Lid in Biscuit

Part #K1086929-96  |  Item #3713270  |  Manufacturer Part #1086929-96

$ 30.08 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

Material: Vitreous China

Style: Modern

Type: K1086929-96

WaterSense Labeled: No