Tank Lid in Biscuit

You last purchased this on
 
KOHLER

Wellworth Tank Lid in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth Tank Lid in Biscuit

  • Fast #
  • Part #K84591-96
  • Item #856908
  • Manufacturer Part #84591-96
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
K-11499
CARB OTC LEED Compliant:
No
Collection:
Wellworth
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
12 in
Height:
4-2/5 in
IAPMO Listed -:
No
Material:
Vitreous China
WaterSense Labeled:
No
Width:
14 in