Tank Lid in Black Black

Part #K1086929-7  |  Item #3713141  |  Manufacturer Part #1086929-7

$ 28.06 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black Black™

Color Finish Category: Blacks

IAPMO Listed: No

Type: Close Coupled Tank Cover

WaterSense Labeled: No