KOHLER
Tank Lid in Black Black
Part #K1138565-7 | Item #3998596 | Manufacturer Part #1138565-7
Product Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Black Black™
Color Finish Category: Blacks
IAPMO Listed: No
Origin: Domestic
WaterSense Labeled: No