Tank Lid in Black

Part #K1052862-7  |  Item #2996882  |  Manufacturer Part #1052862-7

$ 51.33 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

IAPMO Listed: No

WaterSense Labeled: No