KOHLER
Tank Lid in Ice Grey
Part #K1086929-95 | Item #3713260 | Manufacturer Part #1086929-95
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: Kohler® K-3589 Toilet
Color Finish: Ice Grey
Color Finish Category: Greys
Material: Vitreous China
Style: Modern
WaterSense Labeled: No