Tank Lid in Wild Rose
Tank Lid in Wild Rose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Wild Rose
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No