0 items

Kohler Tea-For-Two® 60 x 32 in. Cast Iron Whirlpool with Heater in White

K852-H2-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in heater
  • Electronic keypad
  • End drain
  • Safeguard® slip-resistant surface on bath floor
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Under mountable
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
60 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
18-1/4 in
Installation Type
Drop-In
Length
60 in
Material
Cast Iron
Number Of Jets
6
Volts
240V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday