60 x 32 in. Soaker Drop-In Bathtub Left Drain in Almond
Tea-for-Two® 60 x 32 in. Soaker Drop-In Bathtub Left Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in, three-wall alcove or under-mount installation
- Material: Cast iron
- The only two-person bath that fits into a standard 5' alcove
- Designed for two-person bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Length:
- 40-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 60 gal
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Included:
- No
- Drain Location:
- End
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 18-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Size:
- 60 in x 32 in x 18-1/4 in
- Soaking Depth:
- 13-5/8 in
- UL Listed:
- No
- Weight:
- 250 lb
- cUPC Certified:
- No