Kohler Tea-For-Two® 66 x 36 in. Cast Iron Right-Hand Out Bath Tub in White

K855-R-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Right-hand drain location
  • Safeguard® slip-resistant surface on bath floor
  • Spacious design accommodates up to two bathers

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
105 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
24 in
IAPMO Listed
No
Installation Type
Alcove
Length
66 in
Material
Cast Iron
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday