66 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit
Tea-For-Two® 66 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant surface on bath floor
- End drain location
- Spacious design accommodates up to two bathers
- Under-mount installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 105 gal
- Coating:
- Enamel
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Material:
- Cast Iron
- Number of Occupants:
- 2
- Overall Height:
- 24 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 19-1/2 in
- Weight:
- 440 lb