Kohler Tea-For-Two® 66 x 36 in. Drop-In Whirlpools with Reversible Drain in White

K856-M-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Built-in heater
  • Drilled for grab bar (required) - sold separately
  • Electronic keypad
  • End drain
  • Remote control
  • Safeguard® slip-resistant surface on bath floor
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
96 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Reversible
Height
24 in
Installation Type
Built-in
Length
66 in
Material
Cast Iron
Number Of Jets
6
UL Listed
Yes
Volts
240V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday