66 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Tea-For-Two® 66 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tea-For-Two® 66 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K856-H2-0
  • Item #1820066
  • Manufacturer Part #856-H2-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Under mountable
  • Safeguard® slip-resistant surface on bath floor
  • End drain
  • Spacious design accommodates up to two bathers
  • Electronic keypad
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.1, ASME A112.19.7
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.2, CSA B45.10, CSA C22.2
Capacity:
105 gal
Collection:
Tea-For-Two®
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
26 ft
Drain Location:
Reversible
Height:
24 in
Horsepower:
1-1/2 hp
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Cast Iron
Number of Jets:
8
Overall Length:
66 in
Overall Width:
36 in
Size:
66 in x 36 in
UL Listed:
Yes
Volts:
240V
Watts:
1500 W