72 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White
Tea-For-Two® 72 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Generous 6' length provides spacious bathing for up to two people
- Six hydromassage jets can be individually adjusted for water flow and direction
- Hard-wire electrical service required 240V
- End drain
- Under mountable
- Safeguard® slip-resistant surface on bath floor
- Molded armrests offer extra comfort while bathing
- Reversible drain
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Capacity:
- 89 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 24 in
- Installation Type:
- Undermount
- Material:
- Cast Iron
- Number of Jets:
- 6
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- Volts:
- 240V