KOHLER

Tea-For-Two® 72 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

Part #K865-HM-0  |  Manufacturer Part #865-HM-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Electronic keypad
  • Generous 6' length provides spacious bathing for up to two people
  • Molded armrests offer extra comfort while bathing
  • Safeguard® slip-resistant surface on bath floor
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • End drain
  • Under mountable

Specifications

ADA Compliant: No

AMP: [6, 11, 20]

ASME Specifications: [ASME A112.19.1, ASME A112.19.7]

ASTM Specifications: ASTM F-462

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.2, CSA B45.10, CSA C22.2]

Capacity: 89 gal

Collection: Tea-For-Two®

Color Finish: White

Color Finish Category: Whites

Depth: 17 in

Drain Location: Reversible

Height: 20-7/8 in

IAPMO Listed: No

Installation Type: [Dual Mount, 3 Wall Alcove]

Material: Cast Iron

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: Yes

Volts: 240V

Watts: 1500