KOHLER

Tea-For-Two® Tea For Two 5' Bath in White

Part #K850-EX-0  |  Manufacturer Part #850-EX-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Bathtub Shape: Rectangle

CSA Certified: CSA B45.2

Collection: Tea-For-Two®

Color Finish: White

Color Finish Category: Whites

Installation Type: Drop-in

Material: Cast Iron