Undermount Installation Kit for K-865-H1 and K-863
Undermount Installation Kit for K-865-H1 and K-863
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Tea-for-Two® baths and whirlpools
- Life-size cutout template and instructions
- For use with the Kohler® K-865-H1 Tea-for-Two® whirlpool and Kohler® K-863 Tea-for-Two® bath
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-865-H1 and K-863
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Undermount Installation Kit